Apply to be a TradeMaster!
Main product image of Proportional Actuator for Mixing Station (0-10 VDC)
Magnifying glass
Hover image to zoom

Proportional Actuator for Mixing Station (0-10 VDC)

Brand:
Viega
SKU:
18027
Rating:
(1)
Q&A:
(0)
Proportional Actuator for Mixing Station (0-10 VDC)
Magnifying glass
Hover image to zoom
18027 has been discontinued
Discontinued January 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Diverting Valves, Advanced Snow Melt Control (17015), Basic Heating Control (16015)

Description

–
The Viega 0-10VDC actuator is an electronic actuator which is used to provide control over mixing stations and diverting valves. A 24 volt signal powers the unit open and closed while controlled by a 0-10VDC signal, usually from a central DDC building management system or thermostat. This actuator will not work with Viega controls such as the basic heating control, basic snow melt control, digital setpoint control, the advanced snow melt control or the hydronic mixing block.
  • Small size allows for installation where space is limited
  • Maintenance free
  • No tools required for mounting
  • Adjustable between linear or equal percentage valve control
  • Silent operation
  • Low power consumption
  • Exercise function, the actuator will be opened every 24 hours during periods of inactivity
  • Actuator can be installed in any position, including upside down
  • Compatible with heating and/or cooling systems

Specs

–
Application:

Zoning

Used With:

Diverting Valves

Advanced Snow Melt Control (17015)

Basic Heating Control (16015)

Power Supply:

24 VAC

Power Consumption:

2.5W

Control Signal:

Proportional 0-10 VDC

Stroke:

0.2"

Running Time:

60 Seconds

Stem Force:

30 lbs

Ambient Temperature:

32°-122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I got what I ordered.

Product was exactly what was described. Part numbers matched exactly.
Control Guy
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?