Apply to be a TradeMaster!
Main product image of Three Way Mixing Valve, 1-1/4"
Magnifying glass
Hover image to zoom
Three Way Mixing Valve, 1-1/4"
Magnifying glass
Hover image to zoom
$237.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Min Temp (F)
14°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
Three way mixing valves regulate fluid temperature to the system from the source. These valves are ideal for mixing or diverting fluid to control temperature in heating, cooling, and snow-ice melting system applications. The valves can be controlled both manually or automatically with the use of an actuator.

Specs

–
Size:

1-1/4"

Application:

Point of Source

Valve Action:

Mixing

Body Pattern:

3-Way

Connection Type:

Threaded

Max Temp (F):

230°F

Min Temp (F):

14°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy