Apply to be a TradeMaster!
Main product image of 1-1/4" FPT ProRadiant Pressure Differential Valve (Brass)
Magnifying glass
Hover image to zoom

1-1/4" FPT ProRadiant Pressure Differential Valve (Brass)

Brand:
Viega
SKU:
20103
Rating:
(0)
Q&A:
(0)
1-1/4" FPT ProRadiant Pressure Differential Valve (Brass)
Magnifying glass
Hover image to zoom
$170.04 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
FPT Connection

Description

–
1-1/4" FPT ProRadiant Pressure Differential Valve (Brass)

Features:
  • Faster and easier than traditional radiant installation
  • Typically reduces energy costs from 10 to 30 percent
  • Minimizes circulation of dust and allergens
  • Proven press technology ensures secure connections
  • 30 year warranty on Viega tubing

Specifications:
  • Model: 2871.8US
  • Product: Pressure Differential Valve
  • For Use in Heating, Cooling and Snow Melt Applications
  • Material: Brass
  • Connection: Female Pipe Thread
  • Size: 1-1/4"
  • Weight: 2.611 lbs

Specs

–
Product Type:

Valve

Application:

Cooling

Heating

Snow Melt

Size:

1-1/4"

Material:

Brass

Connection Type:

FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy