Shop Resideo Sale
Main product image of 3" x 2-1/2" ProPress XL-C Copper Reducer FTG x Press (Lead Free)
Magnifying glass
Hover image to zoom

3" x 2-1/2" ProPress XL-C Copper Reducer FTG x Press (Lead Free)

Brand:
Viega
SKU:
20768
Rating:
(2)
Q&A:
(0)
3" x 2-1/2" ProPress XL-C Copper Reducer FTG x Press (Lead Free)
Magnifying glass
Hover image to zoom
$146.71 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3" x 2-1/2"

This item replaces: 91472

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2-1/2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Copper

Description

–
Use to transition between different sizes of copper tubing and fittings. All fittings come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C fittings must be installed with ProPress XL-C rings and V2 Actuator.

Specs

–
Size:

3" x 2-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

FTG x Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3" x 2-1/2" ProPress XL-C Copper Reducer FTG x Press (Lead Free)
3" x 2-1/2" ProPress XL-C Copper Reducer FTG x Press (Lead Free)
SKU: 20768
(2)
3" x 2-1/2"
Copper
Plumbing
FTG x Press
3" x 2-1/2"
Copper
Plumbing
FTG x Press

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It is only half Propress.

What is the point of having half Propress when you have to sweat the other half?
PK
San Diego
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Product always come on time. Works Great.
Mike
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy