Apply to be a TradeMaster!
Main product image of HX Series Heat Exchanger, 36 Plates
Magnifying glass
Hover image to zoom
HX Series Heat Exchanger, 36 Plates
Magnifying glass
Hover image to zoom
$1,001.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Brazed plate heat exchanger for use in radiant heating, snow melting, and domestic hot water systems. For pool, spa, and steam applications use MHX Series marine grade exchangers.

Heat exchanger may be installed in vertical or horizontal position (except steam exchangers). UL Listed.

Specs

–
Application:

Heating

Snow Melt

Domestic Hot Water

Max Operating Temp:

350°F

Min. Operating Temp:

-425°F

Max. Working Pressure:

450 psi

Width:

5"

Number of Plates:

36

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the BTU's range for these HX? Need a HX for about 180,000 Btu.

Asked by John 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The BTU range for these HX is 250,000-275,000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy