Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom

1" x 1" x 1/2" Press x Female MegaPressG Tee (P x P x F)

Brand:
Viega
SKU:
25411
Rating:
(3)
Q&A:
(0)
1" x 1" x 1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom
$46.45 each
In Stock
In Stock
Get 91 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1" x 1" x 1/2"
1-1/2" x 1-1/2" x 1"1-1/2" x 1-1/2" x 1-1/4"1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"3/4"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"2" x 2" x 1"2" x 2" x 1-1/2"2" x 2" x 1-1/4"2" x 2" x 1/2"2" x 2" x 3/4"
Application: 
Gas
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPressG are carbon steel, cold press systems designed for use in chilled water, hydronic heating, compressed air, fire sprinkler, fuel gas and heating oil applications. MegaPressG fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 – schedule 40 black steel pipe.

MegaPressG fittings are provided with a factory installed HNBR sealing element, a 304 stainless steel separator ring and a 420 stainless steel grip ring and are CSA LC4 approved for fuel oil and fuel gas installations. MegaPressG fittings for fuel gas or fuel oil systems can be used with ASTM A53 schedule 40 black steel pipe

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry
  • Operating Temperatures: -40 to 180°F
  • Operating Pressures: 125 psi max

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Size:

1" x 1" x 1/2"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" MegaPressG 90° Elbow
SKU: 25201
Viega

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Time saver.

Great for renovation work to cut in a new line for an added appliance. Fast shipping. Great company.
Hammer
Philadelphia pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Transition Fitting

Great fitting to transition from black steel trunk line to CSST flex line on gas piping.
TC
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution

Even though I returned them, still a great solution. Sure beats cut and thread! The only problem I had was finding a plumber to do them. The tools required are too expensive for small plumbers to own. Rental rates are too expensive.
GolfNut35
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy