Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" Press x Female MegaPressG Tee (P x P x F)

Brand:
Viega
SKU:
25406
Rating:
(0)
Q&A:
(0)
3/4" x 3/4" x 1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom
$46.52 each
In Stock
In Stock
Get 54 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4" x 1/2"
1-1/2" x 1-1/2" x 1"1-1/2" x 1-1/2" x 1-1/4"1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"3/4"3/4" x 3/4" x 1/2"3/4" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"2" x 2" x 1"2" x 2" x 1-1/2"2" x 2" x 1-1/4"2" x 2" x 1/2"2" x 2" x 3/4"
Application: 
Gas

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Specs

–
Application:

Gas

Connection Type:

Press

Material:

Carbon Steel

Max Pressure (PSI):

125

Size:

3/4" x 3/4" x 1/2"

Operating Temp Range:

-40°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MegaPressG Tee
SKU: 25306
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy