Apply to be a TradeMaster!
Main product image of 2" x 2" x 1-1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom

2" x 2" x 1-1/2" Press x Female MegaPressG Tee (P x P x F)

Brand:
Viega
SKU:
25476
Rating:
(3)
Q&A:
(0)
2" x 2" x 1-1/2" Press x Female MegaPressG Tee (P x P x F)
Magnifying glass
Hover image to zoom
25476 has been discontinued
Discontinued November 14, 2026
This product was discontinued by the manufacturer.
Size: 
2" x 2" x 1-1/2"
3/4" x 3/4" x 1/2"
Application: 
Gas

MANUALS (5)

Product Overview

Product Highlights

–
Product Highlight: Size
2" x 2" x 1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
This item is a 2" x 2" x 1-1/2" Press x Female MegaPressG Tee (P x P x F) manufactured by Viega.

Specs

–
Application:

Gas

Size:

2" x 2" x 1-1/2"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Time saver.

Great for renovation work to cut in a new line for an added appliance. Fast shipping. Great company.
Hammer
Philadelphia pa
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Transition Fitting

Great fitting to transition from black steel trunk line to CSST flex line on gas piping.
TC
GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution

Even though I returned them, still a great solution. Sure beats cut and thread! The only problem I had was finding a plumber to do them. The tools required are too expensive for small plumbers to own. Rental rates are too expensive.
GolfNut35
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?