Apply to be a TradeMaster!
Main product image of 3" MegaPress XL FKM 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

3" MegaPress XL FKM 90-Degree Street Elbow

Brand:
Viega
SKU:
26520
Rating:
(1)
Q&A:
(0)
3" MegaPress XL FKM 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
$297.85 each
In Stock
In Stock
Get 6 Thu, Nov 19
Size: 
3" x 3"
3" x 3"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Carbon steel Press connection, street
  • Components: FKM sealing elements
  • Must be installed with MegaPress XL rings and PressBooster/Z3 actuator
  • Model 4816.1XL

Specs

–
Size:

3" x 3"

Material:

Carbon Steel

Connection Type:

FTG x Press

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Clean and fast connections, and reliable
Jack
Roselle, Illinois
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy