Apply to be a TradeMaster!
Main product image of 4" MegaPress XL FKM 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

4" MegaPress XL FKM 90-Degree Street Elbow

Brand:
Viega
SKU:
26525
Rating:
(0)
Q&A:
(0)
4" MegaPress XL FKM 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
$373.35 each
In Stock
In Stock
Get 11 Tue, Oct 6
Size: 
4" x 4"
3" x 3"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Carbon steel Press connection, street
  • Components: FKM sealing elements
  • Must be installed with MegaPress XL rings and PressBooster/Z3 actuator
  • Model 4816.1XL

Specs

–
Size:

4" x 4"

Material:

Carbon Steel

Connection Type:

FTG x Press

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy