Apply to be a TradeMaster!
Main product image of 3/4" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom

3/4" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends

Brand:
Viega
SKU:
30605
Rating:
(0)
Q&A:
(0)
3/4" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom
$98.85 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press, Press x Press Connection
Product Highlight: Material
Bronze, Carbon Steel
Product Highlight: Lead Free
No

Description

–
3/4" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Bronze body, carbon steel press ends
  • Press connection
Product Specifications
  • Size: 3/4
  • End Types: Press connection
  • Body Material: Bronze
  • Ball Material: Stainless Steel
  • Seal Material: HNBR
  • Stem Material: Eco Brass
  • Operating Temperature [Min]: -40 ºF
  • Operating Temperature [Max]: 180 ºF
  • Pressure [Max]: 125 psi
  • Weight: 1.095 lb

Specs

–
Application:

Gas

Product Type:

Ball Valve

Size:

3/4"

Connection Method:

Press

Connection Type:

Press

Press x Press

Material:

Bronze

Carbon Steel

Lead Free:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MegaPressG Male Adapter (Press x Male)
SKU: 25106
Viega

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy