Apply to be a TradeMaster!
Main product image of 1" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom

1" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends

Brand:
Viega
SKU:
30610
Rating:
(0)
Q&A:
(1)
1" MegaPressG Bronze Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom
$115.55 each
In Stock
In Stock
Get 8 Thu, Oct 1
Order by today, receive Thursday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Bronze, Carbon Steel
Product Highlight: Lead Free
No

Description

–
1" MegaPressG Ball Valve

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • Bronze body, carbon steel press ends
  • Press connection
  • HNBR sealing element for fuels and gases
  • Smart Connect™ technology identifies unpressed connections

Specs

–
Application:

Gas

Size:

1"

Connection Method:

Press

Connection Type:

Press

Material:

Bronze

Carbon Steel

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MegaPressG Tee
SKU: 25311
Viega

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this a full port valve?

Asked by Michael 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Michael! Yes, the 30610 is full port: https://www.viega.us/content/dam/viegadm/download-assets/en_us/tech-marketing/megapress/technical-data-sheets/TD-MP_MegaPressG_Ball_Valve_6675.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy