Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" Lav PureFlow Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom
1/2" PEX Crimp x 1/2" Lav PureFlow Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom
$1.36 each
BOX UP & SAVE 5%
$32.25 box of 25
$1.29 each
In Stock
In Stock
Get 348 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
NSF, ASTM F1807, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Lav Adapters are swivel adapters that are used to connect PEX tubing to a lav fixture using a PolyAlloy PEX Crimp connection.

Specs

–
Size:

1/2"

Material:

PolyAlloy

PEX Size:

1/2"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Thread Type:

Female

Standards Met:

NSF

ASTM F1807

ASTM F877

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" PEX Crimp x 1/2" Lav PureFlow Adapter (Plastic Nut)
1/2" PEX Crimp x 1/2" Lav PureFlow Adapter (Plastic Nut)
SKU: 43333
(3)
1/2"
Crimp
Clamp
PEX
1/2" x 1/2"
Crimp
Clamp
PEX

You May Also Need

1/2" Poly PEX Crimp x 1/2" FPT Swivel Elbow
SKU: 710P-FE05SW
Boshart

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great

Perfect! I needed this connector (including the washer) to complete my installation. This product did not disappoint! JD
Yoda
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Leak. Going back to brass fittings . Nothing but problems with these
Jamie
Ohio
6 years ago
Was this review helpful to you?

Finally getting these

I use these on bath valves and shower valves and laundry boxes. Whats great is Supply house has them! What isn't so great for me is I buy alot of them and they are individually packaged but other than that they are as described!
Trade Master
Steamboat Springs, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you copper crimp rings to attach this fitting?

Asked by David 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the pex side can be crimped. The Lav side is threaded.

Was this review helpful to you?

Q: Can I use this with aquapex and the hydropex stainless steel clamps.

Asked by DIYER 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy