Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom

3/8" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)

Brand:
Viega
SKU:
43300-VIEGA
Rating:
(0)
Q&A:
(0)
3/8" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom
$3.35 each
BOX UP & SAVE 6%
$15.75 box of 5
$3.15 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/8" x 1/2"
1/2"

MANUALS (1)


This item replaces: 46223

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
(43300) Viega 3/8" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)

Product Featured
  • 43000: Viega PureFlow Crimp closet adapter
  • For use with Viega PureFlow PEX
  • PolyAlloy
  • Crimp connection, closet connection
  • Components: Plastic Nut
  • Model V5257

Specs

–
Size:

3/8" x 1/2"

Connection Type:

PEX Crimp

PEX Size:

3/8"

Thread Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy