Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)

Brand:
Viega
SKU:
43320
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp x 1/2" PureFlow PolyAlloy Closet Adapter (Plastic Nut)
Magnifying glass
Hover image to zoom
$4.70 each
BOX UP & SAVE 6%
$22.05 box of 5
$4.41 each
In Stock
In Stock
Get 5 Fri, Nov 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
Product Feature
  • Viega PureFlow Crimp closet adapter
  • For use with Viega PureFlow PEX
  • PolyAlloy
  • Crimp connection, closet connection
  • Components: Plastic Nut
  • Model V5257

Specs

–
Size:

1/2"

PEX Size:

1/2"

Connection Type:

PEX Crimp

Thread Size:

1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy