Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PEX x 1/2" Copper Fitting Elbow
Magnifying glass
Hover image to zoom

1/2" PureFlow PEX x 1/2" Copper Fitting Elbow

Brand:
Viega
SKU:
44320
Rating:
(0)
Q&A:
(0)
1/2" PureFlow PEX x 1/2" Copper Fitting Elbow
Magnifying glass
Hover image to zoom
$4.27 each
BOX UP & SAVE 8%
$196.00 box of 50
$3.92 each
In Stock
In Stock
Get 78 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/2" x 3/8", 3/8"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX x 1/2" Male Sweat Elbow

Product Features
  • For use with Viega PureFlow PEX Copper Crimp connection, street

Specs

–
Size:

1/2"

1/2" x 3/8"

3/8"

Connection Type:

PEX Crimp

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 1/2" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
SKU: PXSA050-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy