Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PEX Crimp x 1/4" Compression Lav Adapter (Brass Nut)
Magnifying glass
Hover image to zoom

1/2" PureFlow PEX Crimp x 1/4" Compression Lav Adapter (Brass Nut)

Brand:
Viega
SKU:
46331
Rating:
(1)
Q&A:
(0)
1/2" PureFlow PEX Crimp x 1/4" Compression Lav Adapter (Brass Nut)
Magnifying glass
Hover image to zoom
$8.47 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Crimp x Compression Connection

Description

–
Product Features
  • Viega PureFlow Crimp lav adapter
  • For use with Viega PureFlow PEX
  • Equipped with Viega PureFlow Crimp ring Model V5019.9, ferrule Part No 53005
  • Brass
  • Crimp connection, compression
  • Components: Brass ferrule
  • Model V5077ZL

Specs

–
PEX Size:

1/2"

Thread Size:

1/4"

Size:

1/2" x 1/4"

Material:

Brass

Lead Free:

Yes

Connection Type:

PEX Crimp x Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM075-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I would purchase from Supply House again.

Great transactions for my projects.
None
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy