Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
3/4" PEX x 1" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.84 each
BOX UP & SAVE 5%
$93.10 box of 10
$9.31 each
In Stock
In Stock
Get 541 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1", 1", 3/4"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Threaded, PEX Crimp Connection

Description

–
For use with Viega PureFlow PEX
  • Brass
  • Crimp connection, female pipe thread
  • Model V5012ZL

Specs

–
Size:

3/4" x 1"

1"

3/4"

PEX Size:

3/4"

Thread Size:

1"

Application:

Heating

Plumbing

Material:

Brass

Lead Free:

Yes

Connection Type:

Threaded

PEX Crimp

Fitting System Compatibility:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-DZR
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i woud buy again

Use these for installing water softeners
purifier
Cleveland ,Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Female pex adapter

Works great
Todd
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful staff, good service

Very helpful staff and good service. I will order from you again when I renovate another house. Thank you so much for your help.
Pacific
Dallas, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy