Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
PEX Crimp Fittings
PEX Crimp Couplings
1/2" x 3/8" PureFlow PEX Crimp Coupling, Zero Lead
Brand:
Viega
SKU:
46432
Rating:
(1)
Q&A:
(0)
Hover image to zoom
46432 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
3/8" PEX x 1/2" PEX DZR Brass Coupling (Lead Free)
Brand:
Bluefin
SKU:
PXC038-050-DZR
(48)
Order by
6PM
, receive 1050 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
1/2" x 3/8"
Brass
PEX Crimp Connection
Yes
Description
–
1/2" x 3/8" PEX Crimp Coupling, Zero Lead
Specs
–
Size:
1/2" x 3/8"
Connection Type:
PEX Crimp
Material:
Brass
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/8" Stainless Steel Clamp (100/bag)
SKU:
PXCL038
Bluefin
3/8" PEX Crimp Ring (100/bag)
SKU:
PXCR038
Bluefin
3/8" PEX DZR Brass Tee (Lead Free)
SKU:
PXT038-DZR
Bluefin
1/2" PEX x 1/2" PEX x 3/8" PEX Brass Tee (Lead Free)
SKU:
UC363LF
SharkBite
1/2" x 3/8" PEX Crimp Reducing 90-Degree Elbow (Lead Free)
SKU:
UC272LF
SharkBite
1/2" PEX Crimp Ring (100/bag)
SKU:
PXCR050
Bluefin
1/2" Stainless Steel Clamp (100/bag)
SKU:
PXCL050
Bluefin
3/8" PEX Crimp x 3/8" PB Coupling (Lead Free)
SKU:
UC4006LF
SharkBite
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Hard to find reducer
Glad I found SuppleHouse, they hard the parts I needed. Fast shipping also.
Scott
Grand Lake
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video