Apply to be a TradeMaster!
Main product image of Zero Lead 3/4" x 1/2" PEX Press Polymer Closed Manifold - 4 Outlets
Magnifying glass
Hover image to zoom

Zero Lead 3/4" x 1/2" PEX Press Polymer Closed Manifold - 4 Outlets

Brand:
Viega
SKU:
49004
Rating:
(1)
Q&A:
(1)
Zero Lead 3/4" x 1/2" PEX Press Polymer Closed Manifold - 4 Outlets
Magnifying glass
Hover image to zoom
$23.58 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Number of Outlets
4
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Size
3/4" x 1/2"

Description

–
Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead

Features
  • Press Connection
  • Closed
  • PPSU
  • Does not include mounting hardware
  • Only use with lock clip Part No 58075

Specs

–
Size:

3/4" x 1/2"

Loop Size:

1/2"

Supply Size:

3/4"

Connection Type:

PEX Press

Number of Outlets:

4

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Water supply distribution, pretty light
MangJose
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The plastic manifolds that have "press" connectors. Do the connectors work the same way as Sharkbite style connectors?

Asked by Nick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, a press tool would be required to secure the press connections. https://www.supplyhouse.com/Viega-56000-Starter-PEX-Press-Tool-Set-1-2-3-4-Press-Tools-5437000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy