Apply to be a TradeMaster!
Main product image of 1/2" FPT x 1/2" FPT x 1" PEX Press Wall Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FPT x 1/2" FPT x 1" PEX Press Wall Tee (Lead Free)

Brand:
Viega
SKU:
49110
Rating:
(0)
Q&A:
(0)
1/2" FPT x 1/2" FPT x 1" PEX Press Wall Tee (Lead Free)
Magnifying glass
Hover image to zoom
$37.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1"
Product Highlight: Connection Type
FPT x FPT x PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Image may not reflect actual product

Product Features
  • For fire sprinkler systems
  • Suitable for Viega PureFlow PEX tubing Model V5009.1, V5009.5, V5009.51
  • Polymer
  • Female pipe thread, press connection
  • For use with black Viega PureFlow PEX only.

Specs

–
Size:

1/2" x 1/2" x 1"

Connection Type:

FPT x FPT x PEX Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy