Apply to be a TradeMaster!
Main product image of 3/8" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)

Brand:
Viega
SKU:
49224
Rating:
(2)
Q&A:
(0)
3/8" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.12 each
BOX UP & SAVE 5%
$17.70 box of 6
$2.95 each
In Stock
In Stock
Get 108 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
PEX Press Connection

Description

–
3/8" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)

Features
  • Smart Connect feature
  • For connecting distribution lines to Viega ManaBloc and Viega MiniBloc
  • Polymer
  • Press connection, Viega ManaBloc port connection

Specs

–
Type:

Port Adapter

Size:

3/8" x 1/2"

PEX Size:

3/8"

Lead Free:

Yes

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)
SKU: 49234
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

This was used on our Vantare motor coach. Great company to work with and they are very helpful!
Coalminer
KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and accurate.

The tell-tale holes in the compression ring make a perfect connection very easy to make.
DIY GUY
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy