Apply to be a TradeMaster!
Main product image of 30 Port MANABLOC without Port Adapters (12 Hot, 18 Cold)
Magnifying glass
Hover image to zoom

30 Port MANABLOC without Port Adapters (12 Hot, 18 Cold)

Brand:
Viega
SKU:
49625
Rating:
(6)
Q&A:
(0)
30 Port MANABLOC without Port Adapters (12 Hot, 18 Cold)
Magnifying glass
Hover image to zoom
$271.99 each
In Stock
In Stock
Get 47 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
30
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include port or supply adapters. Please see below the PEX connection adapter options available for a separate purchase:
  • 49224: 3/8" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 49234: 1/2" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 50023: 3/8" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
  • 50133: 1/2" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Number of Outlets (Cold):

18

Number of Outlets (Hot):

12

Number of Outlets:

30

Lead Free:

Yes

Material:

Polyphenylsulfone

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.83 out of 6 reviews
60% would recommend this product
3.83
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Never again

Second one, first one leaked and wouldn't hold during a pressure test. Bad valve body or valve stem. The replacement also leaked at two valves, took them apart and rotated the O-rings. One valve is holding but another is still bleeding during pressure tests. We're trying to move into the house right now, this has been a bad 5 week experience trying to get this thing right. I wouldn't give this thing one star but the review requires at least one to be submitted.
Jim
Helena, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

glad I bought this product. easy to install, no leaks

my water supply
Jim
Hampstead MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product I'm being using it for years

Great product, great customer service.
Rid
Las vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would buy again

The 30 port MANABLOC replaced my 12 year old MANABLOC which developed a leak at the bottom. After searching the internet I felt that SUPPLY HOUSE would be the best to work with. I was advised that a special wrench that is no longer available is the best way to remove the port adapters. I could not find the wrench but did find thar a 1 5/16 in crowfoot flange nut wrench purchased from Epstein hardware in kansas did the job. Its a long process but its worth the work.
Kona
Rotonda West FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably wouldn't buy by choice again.

It's a great product in theory, but not well thought out, or if it was, shame on them. The input port threads are essentially threaded plastic nipples and the connector adapters have Brass female caps that cut into the plastic nipples and cross-thread very easily. No amount of tape or doctoring the threads stopped the heavy leak. The damaged nipple cannot be removed,nor can the top section of the MANABLOCK be replaced. The only fix is to replace the whole MANABLOCK unit. Nearly $300 for a crossed thread. Would go another route if the system wasn't already set up. It would take much reconfiguring. I'm too old for that.
Mac
Massachusetts
3 years ago
Was this review helpful to you?

I would do it all over again in a heartbeat!

This manifold got the entire house done and everything can be individually shut down any pipe in the house and I got it with room to spare to account for any changes that I might make in the future. Looks great, works great! The support people at Viega were tremendous as well. Got the kit and everything came with it.
RFA1949
Goodwater, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy