Apply to be a TradeMaster!
Main product image of 18 Port MANABLOC without Port Adapters (8 Hot, 10 Cold)
Magnifying glass
Hover image to zoom

18 Port MANABLOC without Port Adapters (8 Hot, 10 Cold)

Brand:
Viega
SKU:
49615
Rating:
(7)
Q&A:
(1)
18 Port MANABLOC without Port Adapters (8 Hot, 10 Cold)
Magnifying glass
Hover image to zoom
$167.75 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
18
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include port or supply adapters. Please see below the PEX connection adapter options available for a separate purchase:
  • 49224: 3/8" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 49234: 1/2" PolyAlloy Press x MANABLOC Port Adapter (Lead Free)
  • 50023: 3/8" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
  • 50133: 1/2" PolyAlloy Crimp x MANABLOC Port Adapter (Lead Free)
**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Number of Outlets (Cold):

10

Number of Outlets (Hot):

8

Number of Outlets:

18

Lead Free:

Yes

Material:

Polyphenylsulfone

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

MANABLOC Valve T-Handle (Key)
SKU: 50601
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

This is an excellent product at a great price. Yes I have

An easy install and mounting to a backer board. With the use of the proper adaptors line running is very easy. Customers love the ease of control and lableing.
Bobby
Indianapolis, IN
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible people and support!

I had help putting this back in and reconnecting my home water system but every thing I needed was there and it made the reinstalation goees smoothly.
Jamers
Kettle Falls, The Pacific Northwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega manabloc

So my home had the plumbing in it that was banned back in the late '90s (Polybutylene piping) black stuff. It would just bust for no reason but anyways we had about 10 different leaks around our home it had mold so I basically end up gutting the entire downstairs in my home. I saw how they did the plumbing and I wasn't about to do it that away so this is what I bought I done this back in 2015 it's now 2024 and I've yet to have one problem out of my plumbing or the Manabloc I did the complete install I have never plumbed a house before a new a little bit about plumbing how to change fixtures and things like that but never plumb that entire home. Now when we take showers it don't matter if the washer and sink is going you still have the same water pressure it gets delivered a lot faster and it's just a lot neater way to do the plumbing in your home. If you have a problem with the kitchen sink instead of shutting the whole seat down you can just shut down whichever side is having the issue You know have to run out to the front yard no more and try to turn off the main water supply it's just a great way to do things. So if you are on the fence about doing this in my opinion it would definitely make your life a lot simpler and you will definitely not regret it I bought all my supplies from Ferguson's plumbing supply and I think they're everywhere but I would referring a friend and I saw this and I thought that I would write a good review and let others know how my experience went!! Hope this helps.
BillyJoe
Charlotte NC
2 years ago
Was this review helpful to you?

Great system and easy installation No Soldering

This is the 3rd Pex manifold system I have installed now. Not a bad word to say about them, work like they are intended
JCH
Rockton, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to strip threads

It is super easy to strip the supply inlet threads. This makes the whole unit worthless.
Mp4
Troy NY
3 years ago
Was this review helpful to you?

i would buy it again

works great
dgmech
barrington nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy install
Umpa
Savannah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The list of replacement parts for this Manabloc includes both 1/4 turn and full turn valves. Which valve type is the correct one for this Manabloc?

Asked by Doe Valley 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Both work for the Manabloc, but it comes standard with the 1/4 turn valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy