Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" x 1" PEX Press PureFlow Polymer Tee
Magnifying glass
Hover image to zoom
1-1/4" x 1" x 1" PEX Press PureFlow Polymer Tee
Magnifying glass
Hover image to zoom
$11.66 each
BOX UP & SAVE 5%
$55.25 box of 5
$11.05 each
In Stock
In Stock
Get 1 Thu, Oct 8
Size: 
1-1/4" x 1" x 1"
1-1/4" x 1-1/4" x 1"1-1/4" x 1-1/4" x 3/4"1-1/4" x 1" x 1"1-1/4" x 1" x 3/4"


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1" x 1"
Product Highlight: Lead Free
Yes

Description

–
Viega PEX Press Tee
  • Smart Connect feature, Zero Lead
  • Polymer
  • Press connection
  • Model V5618

Specs

–
Product Type:

Tee

Size:

1-1/4" x 1" x 1"

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1-1/4" x 1" x 1" PEX Press PureFlow Polymer Tee
1-1/4" x 1" x 1" PEX Press PureFlow Polymer Tee
SKU: 49755
1-1/4" x 1" x 1"
Yes
1-1/4" x 1" x 1"
Yes

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy