Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" x 3/4" PEX Press PureFlow Polymer Tee
Magnifying glass
Hover image to zoom

2" x 1-1/2" x 3/4" PEX Press PureFlow Polymer Tee

Brand:
Viega
SKU:
49984
Rating:
(0)
Q&A:
(0)
2" x 1-1/2" x 3/4" PEX Press PureFlow Polymer Tee
Magnifying glass
Hover image to zoom
$48.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
2" x 1-1/2" x 3/4"
2" x 1-1/2" x 1-1/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2" x 3/4"
Product Highlight: Lead Free
Yes

Description

–
2" x 1-1/2" x 3/4" PEX Press Polymer Tee

Features:
  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Factory assembled sleeve

Specifications:
  • Material: Polymer
  • For use with Viega PureFlow PEX, Viega FostaPEX, or ViegaPEX Barrier
  • Maximum Temperature: 180 F
  • Color Finish: Black
  • UL Listed: Yes
  • Maximum Pressure: 160 psi

Specs

–
Product Type:

Tee

Lead Free:

Yes

Size:

2" x 1-1/2" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy