Apply to be a TradeMaster!
Main product image of 3/8", 4 Port PolyAlloy PEX Crimp MiniBloc
Magnifying glass
Hover image to zoom

3/8", 4 Port PolyAlloy PEX Crimp MiniBloc

Brand:
Viega
SKU:
50021-VIEGA
Rating:
(1)
Q&A:
(0)
3/8", 4 Port PolyAlloy PEX Crimp MiniBloc
Magnifying glass
Hover image to zoom
$63.89 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Plastic
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Tubing Compatibility
PEX

Description

–
Note: Does not include supply connections.

Product Features
  • Crimp connection
  • Blue color coded ports for cold water

Product Components
  • 1/4 turn valves
  • T-handle valve key
  • optional red valve caps

Specs

–
Connection Type:

PEX Crimp

Port Size:

3/8"

Number of Outlets:

4

Material:

Plastic

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

seamless replacement

It is working wonderfully well replacing the freeze damaged item
kit
Houston TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy