Apply to be a TradeMaster!
Main product image of Valve Stem Replacement Kit - 1/4 Turn
Magnifying glass
Hover image to zoom
Valve Stem Replacement Kit - 1/4 Turn
Magnifying glass
Hover image to zoom
$7.53 each
In Stock
In Stock
Get 149 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
NSF, ASTM F1960, ASTM F877 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Valve Stem 1/4 Turn replacement kit allows for easy replacement of Manabloc or Minibloc valves. The kit includes one valve, a red and blue color coded tab for the valve, red T-handle to turn the valve and tool for unlocking the valve to be replaced.

Specs

–
Type:

1/4 Turn

Valve Part

Material:

Plastic

Application:

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

NSF

ASTM F1960

ASTM F877

Max Temp (F):

200°F

Manifold Compatibility:

MINIBLOC

Manabloc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Lock-in Insert for Compression MANABLOC/MINIBLOC
SKU: 36403
Viega

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Product works

Product works, first order shipping issues. Second order delivered and was what ordered.
Benny
Kansas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

The tool worked great for removing the valve.
Don
Salem, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

was unsure at first spoke with the salesperson and assured me that all was fine which it was very pleased thanks
bud
Conroe , Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved over $200

My valve was broke, I was unable to turn on my outside watering hose and I also caused it to LEAK! Suppyhouse save the day with a very inexpensive parts kit, came with two valves a key and a extraction tool for removing the old valve. Was a breeze to fix and worked great! Thanks Suppyhouse! JW
westwens
Magic Valley Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Valve Stem was a perfect fit.

The Manabloc Manifold Valve Stem worked perfectly. The tool supplied was the ticket.
Wayne
James Creek, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very pleased.

Great product. Great Service--rapid and as ordered.
N/A
West Linn. Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve

It was a perfect fit for the replacement I needed.
KC
Home
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good insurance

I bought a couple sets of these for back up purposes. No problems now, but you never know.
SjM1
Billings, Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

the parts saved my manifold and easy to install.
Bob
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Prompt

Ordered online, part came in in a timely manner, called to get the smaller shut of key ordered but the Lady that answered phone just sent it to me free, this is my parts house from here on out..No Hassles thats what its all about. PS........I would like to add that I changed out one of my valves and found out that once you turn water off to house, Just shut off every valve off! This was great no gravity flow of excess water from lines going up and not even a 1/2 a cup of water discharged, it was really easy. NN
Tricky
Conroe Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: How do you tell if you need a 1/4 turn or full turn?

Asked by Gilbert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1/4 turn valves have an arrow on top of the diamond peg, while full turn valves do not.

Was this review helpful to you?

Q: What is the difference between the full turn replacement kit and the 1/4 turn replacement kit? It doesn't look like the valve stem 3 packs are sold as full turn or 1/4 turn. Can you help me distinguish a difference? Also it looks like one says it is compatible with older systems and the other says no.

Asked by Chad 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There were two different styles of the manabloc manufactured. The units manufactured from 2011 to present have the 1/4" valves, and the manablocs before that had the full turn. So depending on the age of the manabloc would depend which replacement kit to go with.

Was this review helpful to you?

Q: Will this work with my existing manabloc? the house was built in 1997, and I think it has a smaller type.

Asked by NP 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will

Was this review helpful to you?

Q: Will this valve work on 3/8 and 1/2 output ports ?

Asked by dr 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Will this kit work with an older style manabloc 98/99?

Asked by Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy