Apply to be a TradeMaster!
Main product image of 1/2" ProPress Copper Cross-Over Coupling
Magnifying glass
Hover image to zoom
1/2" ProPress Copper Cross-Over Coupling
Magnifying glass
Hover image to zoom
$27.96 each
BOX UP & SAVE 4%
$268.80 box of 10
$26.88 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"

MANUALS (3)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress Crossover

Specs

–
Size:

1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1/2" ProPress Copper Cross-Over Coupling
1/2" ProPress Copper Cross-Over Coupling
SKU: 77742
(2)
1/2"
Copper
Plumbing
ProPress
1/2"
Copper
Plumbing
Press
Bluefin
1/2"
Copper
Plumbing
Press

You May Also Need

1/2" ProPress x FTG Copper 45° Street Elbow
SKU: 77637
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

These Crossovers Can Really Make A Job Look Sexy.
Nate
Monroe, MI
4 years ago
Was this review helpful to you?

Perfect set up

Simple high quality parts, that slip on fit right first time, every time
SAC Corp
IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy