Apply to be a TradeMaster!
Main product image of 3/4" ProPress Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" ProPress Check Valve, Lead Free

Brand:
Viega
SKU:
79040
Rating:
(0)
Q&A:
(2)
3/4" ProPress Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$42.42 each
In Stock
In Stock
Get 95 Mon, Sep 14
Order by 6PM, receive Monday
Size
3/4"
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
  • For potable water applications
  • Bronze
  • Press connection
  • Inline
  • EPDM sealing elements

Specs

Size:

3/4"

Lead Free:

Yes

Connection Method:

Press

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3/4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
SKU: 79925
Viega

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be used on my Hydronic heating system?

Asked by Tackleberry 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. However, no this is for plumbing applications.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This check valve is rated up to 200 degrees F.

Was this review helpful to you?

Q: What's the maximum working pressure?

Asked by Mike 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike! The max working pressure for the check valve is 200 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy