Apply to be a TradeMaster!
Main product image of 2" ProPress Check Valve, Lead Free
Magnifying glass
Hover image to zoom

2" ProPress Check Valve, Lead Free

Brand:
Viega
SKU:
79060
Rating:
(1)
Q&A:
(0)
2" ProPress Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$168.99 each
In Stock
In Stock
Get 9 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Size
2"
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

Viega ProPress Ball Valve w/ Smart Connect Feature, Zero Lead
  • For potable water applications
  • Bronze
  • Press connection
  • Inline
  • EPDM sealing elements

Specs

Size:

2"

Lead Free:

Yes

Connection Method:

Press

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/4" ProPress Check Valve, Lead Free
SKU: 79050
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

A good spring check.
Matt
Ithaca MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy