Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
1/2" x 3/8" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$45.76 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Pressure Rating
200 psi
Product Highlight: Temperature Range (F)
0°F to 250°F
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2" x 3/8"

Connection Type:

ProPress x FNPT

Material:

Bronze

Pressure Rating:

200 psi

Temperature Range (F):

0°F to 250°F

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1/2" Bronze 90° Drop Ear Elbow (Lead Free)
SKU: 79190
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy