Apply to be a TradeMaster!
Main product image of 1/2" Press x 1/8" FPT x 1/2" Press ProPress Copper Vent Elbow
Magnifying glass
Hover image to zoom

1/2" Press x 1/8" FPT x 1/2" Press ProPress Copper Vent Elbow

Brand:
Viega
SKU:
79635-VIEGA
Rating:
(1)
Q&A:
(0)
1/2" Press x 1/8" FPT x 1/2" Press ProPress Copper Vent Elbow
Magnifying glass
Hover image to zoom
$28.38 each
BOX UP & SAVE 4%
$54.38 box of 2
$27.19 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 1/8" x 1/2"
1/2" x 1/8" x 1/2"3/4" x 1/8" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/8" x 1/2"
Product Highlight: Connection Type
Press, FNPT x FNPT, Press x FNPT x Press Connection
Product Highlight: Material
Copper

Description

–
1/2" Press x 1/8" FPT x 1/2" Press Propress Copper Vent Elbow

Specs

–
Type:

Vent

Product Type:

Elbow

Size:

1/2" x 1/8" x 1/2"

Connection Type:

Press

FNPT x FNPT

Press x FNPT x Press

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've returned this Item

1/2" Press x 1/8" x1/2" Press Pro Press 90 degree Copper Vent Elbow which they sell without the "Vent Cap", its ridiculous and should be corrected.
Fabian
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy