Apply to be a TradeMaster!
Main product image of 1/2" ProPress x Male Union (Lead Free)
Magnifying glass
Hover image to zoom
1/2" ProPress x Male Union (Lead Free)
Magnifying glass
Hover image to zoom
$27.68 each
In Stock
In Stock
Get 32 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2"
1/2"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPress x Male Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
1/2" Propress x Male Union (Lead Free)

Specs

–
Thread Type:

Male

Size:

1/2"

Lead Free:

Yes

Connection Type:

ProPress x Male

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Product Image of 1/2" ProPress x Male Union (Lead Free)
1/2" ProPress x Male Union (Lead Free)
SKU: 79730
Male
1/2"
ProPress x Male
Press x Male
1/2"
Press x Male

You May Also Need

3/4" ProPress x Male Union (Lead Free)
SKU: 79735
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy