Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" ProPress Smart Connect Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" ProPress Smart Connect Bronze Tee (Lead Free)

Brand:
Viega
SKU:
79765
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" ProPress Smart Connect Bronze Tee (Lead Free)
Magnifying glass
Hover image to zoom
$44.73 each
In Stock
In Stock
Get 82 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Bronze

Description

–
1" x 1" x 3/4" Propress Smart Connect Bronze Tee, Zero Lead (P x P x FPT)
  • Bronze
  • Press connection, female pipe thread
  • EPDM sealing elements

Specs

–
Material:

Bronze

Application:

Plumbing

Connection Type:

ProPress

Size:

1" x 3/4"

Product Type:

Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Copper Tee
SKU: 77412
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy