Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee

Brand:
Viega
SKU:
79595
Rating:
(2)
Q&A:
(0)
3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee
Magnifying glass
Hover image to zoom
$37.43 each
In Stock
In Stock
Get 133 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
3/4"
1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"1/2"3/4"3/4" x 3/4" x 1/2"3/4" x 3/4" x 1/4"2" x 2" x 1/2"2" x 2" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress x Female Connection
Product Highlight: Material
Bronze

Description

–
3/4" ProPress x Female Bronze Tee (Lead Free)

This product has ProPress x ProPress x Female Thread connections.

Specs

–
Size:

3/4"

Connection Type:

ProPress x Female

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee
3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee
SKU: 79595
(2)
3/4"
ProPress x Female
Bronze
3/4"
ProPress x Female
Bronze

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

MUST HAVE FOR WATER HEATER EXPANSION TANK INSTALL

Time savor! Supports thermal exp. Tank well!!
Pipes569
Hazard County!
8 years ago
Was this review helpful to you?

propress fitting

Good quality fitting
fango
ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy