Apply to be a TradeMaster!
Main product image of 1" ProPress x 1" Female Bronze Union Tailpiece (Lead Free)
Magnifying glass
Hover image to zoom

1" ProPress x 1" Female Bronze Union Tailpiece (Lead Free)

Brand:
Viega
SKU:
79810
Rating:
(2)
Q&A:
(0)
1" ProPress x 1" Female Bronze Union Tailpiece (Lead Free)
Magnifying glass
Hover image to zoom
$57.38 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Viega ProPress tailpiece w/ Smart Connect feature, Zero Lead
  • For use with ASTM B88 tubing
  • Bronze
  • Press connection, female union BSP
Components
  • EPDM sealing element, EPDM flat gasket
Model 2957ZL

Specs

–
Product Type:

Tailpiece

Size:

1"

Material:

Bronze

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great option

Rare when you need it in the USA but very helpful for specific jobs.
Nick
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast connection for Viega 56160

Fast way to connect Viega 56160 radiant mixing block pump. We do Viega radiant systems and these are always on the must have supply list.
Dane
Bloomington IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy