Apply to be a TradeMaster!
Main product image of 1-1/2" x 1/2" ProPress Reducer FTG x Press (Bronze)
Magnifying glass
Hover image to zoom
1-1/2" x 1/2" ProPress Reducer FTG x Press (Bronze)
Magnifying glass
Hover image to zoom
$41.18 each
In Stock
In Stock
Get 104 Tue, Oct 6
Size: 
1-1/2" x 1/2"
1-1/2" x 1/2"

MANUALS (1)


This item replaces: 15573

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Lead Free Propress Street Reducer Coupling

Specs

–
Material:

Bronze

Size:

1-1/2" x 1/2"

Lead Free:

Yes

Application:

Plumbing

Connection Type:

FTG x Press

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 1/2" ProPress Reducer FTG x Press (Bronze)
1-1/2" x 1/2" ProPress Reducer FTG x Press (Bronze)
SKU: 79850
(2)
Bronze
1-1/2" x 1/2"
Plumbing
FTG x Press
Copper
1-1/2" x 1/2"
Plumbing
FTG x Press

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly the correct Part as Usual

Live in the middle of nowhere and Love fast shipping from Supply House. Saved my rear end a bunch. This Ftg Reducer was the right price.
JB
Andrews NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and service

Use viega progress all the time great products
Aqudoctor
Long Island
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy