Apply to be a TradeMaster!
Main product image of 3/4" ProPress x Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPress x Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)

Brand:
Viega
SKU:
79876-VIEGA
Rating:
(1)
Q&A:
(0)
3/4" ProPress x Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$61.23 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (3)

Install Instructions
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Port Type
Full Port

Description

–
  • For potable water applications
  • Bronze
  • Press connection, hose connection
  • Full port
  • Lockable metal handle, stainless steel ball and stem, EPDM sealing elements

Specs

–
Size:

3/4"

Material:

Bronze

Connection Type:

Press x Hose

Connection Method:

Press

Hose

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress Full Port Ball Valve w/ Metal Handle (Lead Free)
SKU: 79925
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this item again. and have

We are replacing our gate valves with these ball valves and it has made it much easier. They go one fast and we can position them right where we want them.
TK
Oberlin, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy