Apply to be a TradeMaster!
Main product image of 1/2" ProPress x 3/4" Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPress x 3/4" Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)

Brand:
Viega
SKU:
79875
Rating:
(1)
Q&A:
(0)
1/2" ProPress x 3/4" Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
Magnifying glass
Hover image to zoom
$53.24 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
Press x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Port Type
Full Port

Description

–
  • For potable water applications
  • Bronze
  • Press connection, hose connection
  • Full port
  • Lockable metal handle, stainless steel ball and stem, EPDM sealing elements

Specs

–
Size:

1/2" x 3/4"

Material:

Bronze

Connection Method:

Press

Hose

Connection Type:

Press x Hose

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress Copper 90 Elbow (PxP)
SKU: 77317
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product. Perfect for the job.

I used four of these to add air purging stations to the potable water piping in a 13 floor office building. I chose these because we needed a lead free option, the ease of propress and the 3/4" threaded hose bib with attached cover. Great product.
HvacChronicler
Hartford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy