Apply to be a TradeMaster!
Main product image of 1-1/2" ProPress 3-Piece Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" ProPress 3-Piece Ball Valve (Lead Free)

Brand:
Viega
SKU:
87295
Rating:
(0)
Q&A:
(0)
1-1/2" ProPress 3-Piece Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$338.40 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Bronze, Stainless Steel 316
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
87295 is a 1-1/2" ProPress 3-Piece Ball Valve (Lead Free) manufactured by Viega.

Specs

–
Material:

Bronze

Stainless Steel 316

Lead Free:

Yes

Valve Construction:

3 piece

Handle Style:

Lever

Connection Type:

ProPress

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy