Apply to be a TradeMaster!
Main product image of 1" x 1-1/4" PEX Press Coupling w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

1" x 1-1/4" PEX Press Coupling w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
93065
Rating:
(5)
Q&A:
(2)
1" x 1-1/4" PEX Press Coupling w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$19.48 each
BOX UP & SAVE 4%
$93.60 box of 5
$18.72 each
In Stock
In Stock
Get 6 Fri, Oct 9
Size: 
1" x 1-1/4"
1-1/4" x 1-1/2"3/8"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1-1/2"3/4" x 1-1/4"3/4" x 1"1" x 1-1/2"1" x 1-1/4"2" x 1-1/2"

This item replaces: 83065, 63065

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Connection Type
PEX Press Connection

Specs

–
Size:

1" x 1-1/4"

Application:

Heating

Plumbing

PEX Size:

1"

1-1/4"

Material:

Bronze

Lead Free:

Yes

Warranty:

10 Year Limited

Connection Type:

PEX Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
Connection Type
1" x 1-1/4"
Bronze
Yes
PEX Press
1" x 1-1/4" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49357
1" x 1-1/4"
Polymer
Yes
PEX Press

Product Reviews

4.2 out of 5 reviews
100% would recommend this product
4.2
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

You need the viegra jaws to use this product.

I'm sure it's a good product… but you need to buy the jaws from viega to use it. So it's very expensive if you don't have the jaws already
Tha hvac guy
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Adds a quick, dependable, solid, professional look to any remodel project.
BAK in time
Oxford, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ViegaPex

If you choose to use Pex piping, the best choice for quality fittings are ViegaPex
Pat
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2

Supply House. com is a great company to do business with. Service was great, and shipping was fast. The couplings work as described, no leaks. Although you must use the compression tool specific to these couplings. The tool is made by VIEGA. (PureFlow 50020). This model is for 1/2" couplings. There are other sizes.
Ron B.
Eureka, Ca.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" PEX Couplings by Viega

Works great. My only grip would be the tool needed to compress these couplings. It's a $200 hand tool made in Germany. Kinda steep for a homeowner that'll probably never use it again. The tool is the best ,and only brand to use. It is also very well made.
RonB
Eueka, Ca.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will my shark bite 3/4" crimp tool work on these fittings , it compresses the 3/4" copper rings and also 1\2" rings

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, press fittings require a different tool and jaw compared to crimp fittings.

Was this review helpful to you?

Q: Can I use this coupling to connect a pex-al-pex sdr-9 fostapex gray tubing to pex blue tubing? If so do I really need the crimping tool of can I use water pumps or something else?

Asked by Barney 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, pex press fittings are compatible with both Fostapex and standard pex tubing. You would need to use the special press tools for these fittings, as standard crimp tools are not compatible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy