Shop Resideo Sale
Main product image of 3/8" PEX Press Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Press Angle Stop Valve (Lead Free)

Brand:
Viega
SKU:
93515
Rating:
(3)
Q&A:
(1)
3/8" PEX Press Angle Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.36 each
BOX UP & SAVE 4%
$156.70 box of 10
$15.67 each
In Stock
In Stock
Get 22 Wed, Nov 11
Order by today, receive Wednesday

This item replaces: 72515, 92515

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Lead Free
Yes

Description

–
3/8" PEX Press x 1/4" Angle CTS (3/8" OD) - 1/4 turn Stop Valve

These valves allow fixture shut-off at the press connection between ViegaPEX or FostaPEX tubing and standard fixture risers.

"Zero Lead" identifies Viega products meeting the lead free requirements of California and Vermont law, effective January 1, 2010, as tested and listed against NSF - 61 Annex G.

Specs

–
Size:

3/8" x 1/4"

Application:

Heating

Plumbing

PEX Size:

3/8"

Material:

Chrome Plated Brass

Valve Type:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy press nice clean look

I would have given this five stars if one of the valves had not been defective from the factory. I installed the valve in the off position charged the line to pressure test and got a face full of water and a mess to clean up. After cleaning cleaning up the water I inspected the valve and discovered the handle was broken free from the ball so the valve could not be closed. Fortunately I had enough line left to cut the valve out and press a new one "verified functioning " onto the line. But it left me short one valve for the job. So had to order a replacement and return to the job a few days later. Time and money that's why it did get to marks.
Magic Mike
Port Charlotte Florida
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Valves come in handy when the supply lines to faucets are ran in pex and are able to add supply lines for easier install
Jay from Houston
Houston Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this item often

The 1/4 turn PEX shut offs e a good solid brass body and a positive shut doown.
Patrick
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Doeas this item come with an attached sleeve? It is not explicitly mentioned, while it is mentioned for most other types of fittings.

Asked by plumbix 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the press sleeve, yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy