Apply to be a TradeMaster!
Main product image of 1" x 1/2" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

1" x 1/2" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
94037
Rating:
(5)
Q&A:
(1)
1" x 1/2" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$49.42 each
BOX UP & SAVE 29%
$352.00 box of 10
$35.20 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1" x 1/2" x 1/2"
1" x 1/2" x 1"

MANUALS (3)

Specification Sheet

This item replaces: 84037, 64037

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2" x 1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 1/2" x 1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

1"

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1" x 1/2" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)
1" x 1/2" x 1/2" PEX Press Reducing Tee w/ Attached Sleeve (Zero Lead Bronze)
SKU: 94037
(5)
1" x 1/2" x 1/2"
Yes

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pex fitting

Work well
Jam plumber
Broward FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

Great prices and super fast shipping
Blue
Western Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Form, Fit, and Function Are All Solid

I like the Viega PEX system. If you're going to put plastic (per se) pipe in the wall without worries then this systems performs well. Costs a bit more than the standard crimp but it is a very positive system and I think worth it.
Bosco
Willamette Valley
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Items were exactly what was ordered. Would order items again

Government job. Viega Pureflo was specified.
Jon
Wichita Falls, Tx.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ViegaPex fittings

ViegaPex is in my opinion, the only fittings to use for Pex piping.
Pat
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this compatable with Wirsbo Pex-Al-Pex? I thought they had different ID?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is not compatible with Wirsbo PEX-AL-PEX. PEX press fittings only work with Viega's FostaPEX and standard PEX tubing from any brand.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy