Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" PEX Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 3/8" PEX Press Ball Valve (Lead Free)

Brand:
Viega
SKU:
94500
Rating:
(12)
Q&A:
(1)
3/8" x 3/8" PEX Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
94500 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
This item replaces: 93500, 73500

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/8" x 3/8" PEX Press Ball Valve (Lead Free)

Specs

–
Size:

3/8"

Application:

Heating

Plumbing

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

I WILL BUY AGAIN

THESE BALL VALVES ARE GREAT AND EASY TO USE. MAKE THE JOB QUICK AND NEAT.
LM
Rhode Island
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House always comes through!

Customer needed repairs to water filtration/ softener. Replaced existing set up new valves and pex! My local supply was out of valves and you guys got me my goods super fast! Thanks again TC
TC
Carmel, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect valve for tight spaces
Eagle Maintenance
Manasquan, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

These valves are made by Dahl from high quality brass. I have never had any fail or leak. They also make great supply valves and bibs.
Roy
Brewster, NY
3 years ago
Was this review helpful to you?

Yes I have and will buy this again

Used in a commercial laundry, if you have a pro press machine this is an awesome in line profile ball valve.
Jimmyjam
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works as it should, product is just as described.
Howard
Palisade, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these valves

I love these valves. Pricey but well worth it with the excellent quality.
cdmares
Ashland, Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ViegaPex Ball Valves

I can't put into words how the Pex system has changed plumbing. Especially the Pex Ball Valves, no more fighting water problems. I only use ViegaPex fittings. To me they have, by far the best quality fittings, for pex piping.
Pat
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Valve

This is a good valve as long as you have the Fosta pex tool.
Bill
Gettysburg
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this Viega pex press system

The valves made it easy to build our own manifold system. This is the 2nd job I've done this way and I'm sold.
Rick
Orlando, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these valves be used with Pex Ring system? I need some smaller 1/2 pex vavles for an RV system but the other 1/2 ball valve handles are much to large.

Asked by Paul 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1/2" connections on these valves are only compatible with Viega's PEX Press fitting method. They are not compatible with the crimp, clamp, or expansion methods.

Was this review helpful to you?
-

I have used these with FostaPex Rigid press tool, but also with plane pex tubing with a Zurn ring press system.  1/2" 1/4 turns should all be compatible in diameter speaking. What I have found is the Zurn ring system only crimps about 3/8" as opposed to the Rigid FostaPex rings which has about a full 1/2" or more of pressing over the entire ring  Which on this valve would end up pressing more pex tubing against the valve ends.  I do not have any experience with the Pex ring system, however.  Hope this helps.   -Matthew Varley

Was this review helpful to you?