Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PEX Press Fittings
PEX Press 90° Flare Elbows
3/4" PEX Press x 3/4" Flare 90-Degree Elbow (Lead Free)
Brand:
Viega
SKU:
97150
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 97150
Unavailable since May 27, 2026
Size:
3/4"
3/4"
1"
3/4"
1"
MANUALS (2)
Specification Sheet
User Guide
Product Highlights
–
3/4"
Bronze
PEX Press x Flare Connection
Yes
Description
–
Product Features
For water service
Bronze
Press connection, flare connection
Specs
–
PEX Size:
3/4"
Size:
3/4"
Connection Type:
PEX Press x Flare
Material:
Bronze
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video