Apply to be a TradeMaster!
Main product image of 1" PEX Press x 1" Flare 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Press x 1" Flare 90-Degree Elbow (Lead Free)

Brand:
Viega
SKU:
97155
Rating:
(0)
Q&A:
(0)
1" PEX Press x 1" Flare 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$73.58 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
1"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
PEX Press x Flare Connection
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • For water service
  • Bronze
  • Press connection, flare connection

Specs

–
PEX Size:

1"

Size:

1"

Connection Type:

PEX Press x Flare

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy