| Size: | 1/2" |
|---|---|
| Product Type: | Ice Maker Outlet Box |
| PEX Size: | 1/2" |
| Application: | Plumbing |
| Material: | Brass |
| Type: | 1/4 Turn |
| Standards Met: | NSF ASTM F877 |
| Inlet Type: | PEX Press |
| Fitting System Compatibility: | PEX Press |
| Tubing Compatibility: | PEX |
| Lead Free: | Yes |
The 1/2" PEX inlet on the valve requires a PEX press connection. An appropriate ring and PEX press tool will be necessary.
Yes, this product does have a 1/4" compression fitting outlet.