Apply to be a TradeMaster!
Main product image of 3/4" PEX Press x 3/4" Female Copper Sweat 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" PEX Press x 3/4" Female Copper Sweat 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
99309
Rating:
(0)
Q&A:
(1)
3/4" PEX Press x 3/4" Female Copper Sweat 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$19.65 each
BOX UP & SAVE 4%
$188.60 box of 10
$18.86 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"1/2" x 3/4"

This item replaces: 89309, 19309

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Sweat Size:

3/4"

Material:

Bronze

Thread Type:

Female

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will these fittings work with all types pex pipe

Asked by Rich 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This will work with any regular pex. It will also work with Fostapex (Viega's aluminum pex).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy