Shop Resideo Sale
Main product image of 3/4" PEX Press 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" PEX Press 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
93540
Rating:
(6)
Q&A:
(5)
3/4" PEX Press 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$8.62 each
BOX UP & SAVE 8%
$79.30 box of 10
$7.93 each
In Stock
In Stock
Get 117 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
1-1/2" x 1/2"1/2"3/4"1"1-1/4"1-1/2"1/2" x 3/4"3/4" x 1-1/4"3/4" x 1"1" x 1-1/4"
Thread Type: 
PEX Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Thread Type
PEX Press Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Thread Type:

PEX Press

Size:

3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

PEX Press

Temperature Range (F):

0°F to 180°F

Warranty:

10 Year Limited

Connection Type:

PEX Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Lead Free
Connection Type
3/4"
3/4"
Yes
PEX Press

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

Well build easy to use
Reks
LI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery- product was in great condition and correct!

Viega crimp connects are fast and easy!
P's projects
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pex Fittings

In my opinion, the brass Viega Pex fittings are are superior to the Poly.
Patrick
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ViegaPex Fittings

I have been purchasing 90% of my ViegaPex fittings from SupplyHouse.com. ViegaPex are the better of any of the Pex fittlings available, There is never any worry whether the pipe is inserted correctly.
Pat
Northern NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent items

Easy to install, no leaks. Great product
Handyman
New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes corners a snap!

Easy to use and hard to mess up-always a good combination! Solid construction and the color coded tabs a nice bonus.
Lock
Wellington, KS
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Which packs pipe do you use pexA or pexb for the fitting? I'm confused

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike. PEX Press fittings can work on both pex-A and pex-B with a pex press tool.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Mike, thanks for writing in. This would work with Pex B.

Was this review helpful to you?

Q: Do the colored plastic collars need to stay in place before, during, and after installation? They appear to simply slide on and off.

Asked by Michael 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Michael! The plastic pieces on this fitting are spacers, once pressed they serve no purpose and can be removed.

Was this review helpful to you?

Q: Can you use a milwaukee pro press with these fittings?

Asked by Darren 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, so long as you have the appropriate pex press jaws to use with them. Refer to the Milwaukee compatibility chart found here : https://www.milwaukeetool.com/~/media/CFBB2C89DD8A409183D50A0E4FC8147E.ashx

Was this review helpful to you?

Q: Does PEX Press work with pex-al-pex?

Asked by Eric 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Pex Press only works with Viega Fostapex, it will not work with other brands of Pex-Al-Pex.

Was this review helpful to you?

Q: Does this work like sharkbite fittings?

Asked by Luke 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, PEX press fitting require a PEX Press tool. They don't just snap over the tubing as a SharkBite fitting does.

Was this review helpful to you?
- Anonymous

Not quite. The PEX Press Elbow requires the attached press sleeves and tool locator ring to be used as connections, whereas Sharkbite fittings require no clamps or unions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy